Solenoid Gas Safety Valve, VCS Series, 500 mbar, IP65, Auto Shut-Off
- Mfr # KS88204869
- Zoro # G815425606
product price:Â
$
16,456.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88204869
- Zoro #
- G815425606
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS9125F05NNARE/PPPP/PPZ is a Class A solenoid gas safety valve intended for use in automatic shut-off applications involving gas and air. The valve is configured to be in a closed position when not energized and features a maximum operating pressure of 500 mbar. It includes a pilot lamp and flow adjustment, with an ingress protection rating of IP65. The unit is certified according to EU standards, FM, and CSA approvals, and meets requirements for systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator (visual), fitted bypass/pilot gas valve, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.