Shop HONEYWELL

Solenoid Gas Safety Valve, VCS Series, 500 mbar, IP65, Class A Shut-Off

  • Mfr # KS88206662
  • Zoro # G015425871

product price: 
$
4,836.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88206662
Zoro #
G015425871
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS665F05NNWR3B/P2PP/PPPP is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. The valve is configured to be closed when not energized and operates at a maximum pressure of 500 mbar. It features an integrated pilot lamp, includes a mechanism for adjusting flow, and is rated to IP65 for ingress protection. The unit holds EU certification as well as FM and CSA approvals, with suitability for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valves, or fitted pressure switches

Ratings & reviews