Shop HONEYWELL

Solenoid Gas Safety Valve, VCS Series, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88204823
  • Zoro # G315425434

product price: 
$
9,816.39
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88204823
Zoro #
G315425434
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS8100F05NNQR3E/PPPP/PPEP is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It is rated for operation in accordance with EN 161 standards, remaining closed when de-energized, and has a maximum operating pressure rating of 500 mbar. The unit includes an integrated pilot lamp and adjustable flow settings, with protection rated at IP65. It is certified under applicable EU, FM, and CSA standards and carries certifications indicating suitability for applications requiring up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models equipped with visual position indicators, optional bypass/pilot gas valves, or compatible pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.