Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve, VCS Series, Class A, IP65, Flow Adjustment
- Mfr # KS88203507
- Zoro # G515425715
product price:Â
$
10,148.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88203507
- Zoro #
- G515425715
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS8100F05NNQRE/PPPP/PPPP is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air lines. It features flow adjustment, an integrated pilot lamp, and is constructed to meet IP65 ingress protection requirements. The unit holds certifications including relevant EU, FM, and CSA approvals, with assessment according to SIL 3 and PL e system compatibility criteria.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing action: quick opening & closing or slow opening & quick closing available
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valves, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.