Solenoid Gas Safety Valve - VCS665F05NL, 500 mbar, IP65, EN161/FM/CSA
- Mfr # KS88203257
- Zoro # G015426205
product price:Â
$
5,561.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88203257
- Zoro #
- G015426205
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS665F05NLWRE/PPEP/PPPP is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. When de-energized, the valve is configured to be in a closed position and features a pilot lamp and flow adjustment. It is certified to EN 161 standards, with approvals from FM and CSA, as well as EU certification. This model is suitable for integration into systems with requirements up to SIL 3 and PL e.
Key features include:
- Maximum operating pressure: 500 mbar
- Available sizes: 1 to 9 (DN 10 to DN 125)
- Connection types: threaded or flanged
- Operation options: quick opening/closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
- Optional versions available with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.