Shop HONEYWELL
Create Account
Solenoid Gas Valve - VAS3T50, Class A, 500 mbar, IP65, EN 161
- Mfr # KS88011142
- Zoro # G415411443
product price:Â
$
1,635.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88011142
- Zoro #
- G415411443
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3T50/-N/NQSR is a Class A solenoid gas valve intended for use in automatic shut-off applications. It operates in accordance with EN 161 standards and is intended for use with gas and air at pressures up to 500 mbar. When de-energized, the valve is in a closed position, features a pilot lamp, flow adjustment capability, and an IP65-rated enclosure. This model holds EU certification as well as FM and CSA approvals, and it is certified for systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.