Shop HONEYWELL
Create Account
Solenoid Gas Valve - VAS3T65N/LQ, Class A, 500 mbar, IP65 Rated
- Mfr # KS88000084
- Zoro # G715410832
product price:Â
$
1,319.19
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88000084
- Zoro #
- G715410832
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3T65N/LQ is a Class A solenoid gas valve intended for use with automatic shut-off functions in gas and air systems. It operates with a closed position when de-energized and supports maximum operating pressure up to 500 mbar. The unit features an integrated pilot lamp, flow adjustment, and is rated IP65 for ingress protection. This valve is certified according to applicable EU, FM, and CSA standards, and it holds certifications indicating suitability for applications requiring SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches