Shop HONEYWELL
Create Account
Solenoid-Operated Butterfly Valve - MB 7/BVHM, Up to 450°C, DN 40–100
Mfr # KS74923044
Zoro # G615311918
product price:
$
1,740.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74923044
- Zoro #
- G615311918
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER - ACT,SOLND, BVHM,MB 7RK3 is a solenoid actuator and butterfly valve assembly intended for use in staged control applications involving industrial burners with cold or hot air, as specified by manufacturer guidelines. This unit combines the MB 7 series solenoid actuator with the BVHM butterfly valve to regulate flow between two flanges in systems where regulated flow is needed, according to product specifications. The product is rated for operation at temperatures up to 450°C and is rated for pressures up to 150 mbar.
Key features include:
- Operating temperature: Up to 450°C
- Nominal diameter (DN): 40 to 100
- Installation: For fitting between two flanges
- Maximum pressure (pu): 150 mbar
- Valve disc: Spring-loaded with position indicator
- Actuator types: MB 7N (quick opening/closing), MB 7R (slow opening/closing for High/Low control), MB 7L (slow opening/quick closing for On/Off control)
- Mains voltage options: 24 V DC, 120 V AC, or 220/240 V AC
- Electrical connection: Terminals or standard plug with socket