Solenoid Valve - Class A, 500 mbar, Gas Shut-Off, IP65
- Mfr # KS88032353
- Zoro # G915420129
Specifications
Product Information
- MFR #
- KS88032353
- Zoro #
- G915420129
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/20R/NW is a Class A solenoid valve. The unit supports a maximum operating pressure of 500 mbar. This model carries EU certification as well as FM and CSA approvals. Key features include: Size range: 1 to 9; nominal diameter (DN): 10 to 125, Connection options: threaded or flanged, Opening/closing action: quick opening/quick closing or slow opening/quick closing, Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC, Electrical connection via terminal block, Protection rating: IP65.
The HONEYWELL KROMSCHRODER VAS1-/20R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It is compliant with EN 161 standards and the valve is closed when not energized. The unit supports a maximum operating pressure of 500 mbar and includes pilot lamp indication and adjustable flow settings. This model carries EU certification as well as FM and CSA approvals, and it holds certification meeting requirements for SIL 3 and PL e.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.