Solenoid Valve - Class A, 500 mbar, IP65, Flow Control
- Mfr # KS88032749
- Zoro # G515402907
product price:Â
$
1,706.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88032749
- Zoro #
- G515402907
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1T25/-N/NQ is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This valve operates in a normally closed position when de-energized and is rated for operation at pressures up to 500 mbar. It includes pilot lamp, flow adjustment capability, and an IP65-rated enclosure. Certified according to applicable EU standards, FM approval, and CSA approval, it is certified for application in systems requiring SIL 3 or PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal strip
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.