Solenoid Valve - Class A, IP65, 500 mbar, Gas Shut-Off
- Mfr # KS88015910
- Zoro # G515419240
Specifications
Product Information
- MFR #
- KS88015910
- Zoro #
- G515419240
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3T40N/NQGR is a Class A solenoid valve. The unit has an ingress protection rating of IP65. It holds EU certification as well as FM and CSA approvals. Key features include: Size range: 1 to 9; DN (nominal diameter): 10 to 125; Connection options: threaded or flanged; Operation types: quick opening/quick closing or slow opening/quick closing; Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC; Electrical connection via terminal block; Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC.
The HONEYWELL KROMSCHRODER VAS3T40N/NQGR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates according to EN 161 standards; the valve is normally closed when de-energized and supports a maximum operating pressure of 500 mbar. It includes pilot lamp indicator and adjustable flow settings. It holds certification meeting requirements up to SIL 3 and PL e.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.