Shop HONEYWELL
Create Account
Solenoid Valve - DN 65, Class A Gas, 500 mbar, IP65 Rated
- Mfr # KS88000560
- Zoro # G115246222
product price:Â
$
1,216.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88000560
- Zoro #
- G115246222
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER Solenoid Valve is a Class A gas valve rated for use in automatic shut-off applications in gas and air systems. It operates as a normally closed valve, remaining closed when de-energized, and supports inlet connections with DN 65 sizing. The unit is certified to EN 161 standards and includes pilot lamp indication and adjustable flow settings.
Key features include:
- Maximum operating pressure: 500 mbar
- Inlet size: DN 65
- Protection rating: IP65
- Available mains voltages: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available with selectable actuation speeds (opening/closing)
- Certifications: EU certified, FM approved, CSA approved; rated for application within systems requiring up to SIL 3 and PL e
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.