Shop HONEYWELL

Solenoid Valve - Double, 2-1/2" Flanged, Gas/Air, IP65, VCS6T65A05

  • Mfr # KS88204736
  • Zoro # G115296418

product price: 
$
5,417.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88204736
Zoro #
G115296418
UPC #
-
Country of Origin
Unknown

Details

Item
Solenoid Valve

Description

The HONEYWELL KROMSCHRODER VLV ASSY, DBL SOLND, 2 1/2 FLG, VCS6T65A05 is a solenoid valve intended for compatibility with specified gas and air system applications. This double solenoid valve includes an automatic shut-off mechanism and is in a closed position when not energized. It is constructed to meet EN 161 standards (Class A) and supports a maximum operating pressure of 500 mbar. The unit includes a pilot lamp and flow adjustment capability, with an IP65 rating for ingress protection. Certification includes EU approval as well as FM and CSA recognition; it is also certified for systems up to SIL 3 and PL e.

Key features:

  • Valve size range: DN 10 to DN 125
  • Connection type: Threaded or flanged
  • Operation: Quick opening/closing or slow opening/quick closing options
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include position indicator with visual display, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.