Solenoid Valve - Double, 80mm Flange, 500 mbar, IP65 Rated
- Mfr # KS88204543
- Zoro # G715296146
product price:Â
$
7,250.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88204543
- Zoro #
- G715296146
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VCS780F05NLK is a solenoid valve intended for use in applications requiring the control of gas and air flow. This double solenoid valve features an 80 mm ISO flange connection and is compliant with EN 161 Class A standards, remaining in a closed position when not energized. It is rated for a maximum operating pressure of 500 mbar and equipped with pilot lamp status indicator and integrated flow adjustment functionality. The unit is rated IP65 for ingress protection and certified by EU, FM, and CSA.
Key features:
- Double solenoid design with quick or slow opening options
- Flange connection size: 80 mm (ISO standard)
- Rated for a maximum operating pressure of 500 mbar
- Electrical connections via terminal; available in multiple mains voltages (24 V DC, 120 V AC, or 230 V AC)
- Equipped with pilot lamp status indicator and integrated flow adjustment functionality
- Certified up to SIL 3 and PL e levels
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.