Shop HONEYWELL

Solenoid Valve for Gas, 100mm ISO Flange, 500 mbar, IP65, VAS8100F0

  • Mfr # KS88204263
  • Zoro # G815296138

product price: 
$
6,075.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88204263
Zoro #
G815296138
UPC #
-
Country of Origin
Unknown

Details

Item
Solenoid Valve

Description

The HONEYWELL KROMSCHRODER VAS8100F0 is a solenoid valve intended for use in applications requiring the control of gas and air flow. Classified as a Class A valve to EN 161 standards, it is normally closed (de-energized state) and rated for operation at pressures up to 500 mbar. This model features an ISO flange connection with a nominal size of 100 mm (size 8), includes a pilot lamp, flow adjustment capability, and offers IP65 ingress protection. It holds EU certification as well as FM and CSA approvals, and is certified according to SIL 3 and PL e standards.

Key features:

  • Size: 8 (DN: 100 mm)
  • Connection type: ISO flange
  • Maximum pressure: 500 mbar
  • Operating voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal
  • Quick opening/closing or slow opening/quick closing operation available
  • Includes pilot lamp and flow adjustment functions
  • Protection rating: IP65
  • Certified according to SIL 3 and PL e standards; EU certified; FM & CSA approved

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.