Solenoid Valve for Gas, 1/2" DN15, 500 mbar, VAS Series, IP65
- Mfr # KS88004791
- Zoro # G015295764
product price:
$
807.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88004791
- Zoro #
- G015295764
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VLV ASSY, SOLND, DN 15, 1/2, VAS 115R/NKSR is a solenoid valve intended for use in applications requiring the control of gas and air. Classified as a Class A valve to EN 161 standards, it remains closed when de-energized and supports a maximum operating pressure of up to 500 mbar. This model includes an integrated pilot lamp and adjustable flow feature. It holds EU certification along with FM and CSA approvals and is certified for use in systems rated up to SIL 3 and PL e.
Key features include:
- Nominal diameter (DN): 15 mm (1/2”)
- Connection type: Threaded
- Provides rapid actuation
- Rated for a maximum operating pressure of 500 mbar
- Electrical connection via terminal; mains voltage options available
- Protection rating: IP65
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.