Shop HONEYWELL

Solenoid Valve for Gas, 2-1/2" ANSI Flange, VAS6T65A0, Class A

  • Mfr # KS88203064
  • Zoro # G315296263

product price: 
$
2,830.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88203064
Zoro #
G315296263
UPC #
-
Country of Origin
Unknown

Details

Item
Solenoid Valve

Description

The HONEYWELL KROMSCHRODER VLV ASSY, SOLND, 2 1/2 ANSI FLG, VAS6T65A0 is a solenoid valve intended for use in applications requiring the control of gas and air flow. Classified as a Class A valve to EN 161 standards, it is normally closed (de-energized state) and includes pilot lamp indicator and adjustable flow components. The unit supports a maximum operating pressure of 500 mbar and has an ingress protection rating of IP65 according to IEC 60529. It holds EU certification as well as FM and CSA approvals, with may be used in systems with requirements up to SIL 3 or PL e, subject to proper system integration.

Key features include:

  • Size range: DN 10 to DN 125
  • Connection type: Thread or flange (ANSI flange on this model)
  • Operation: Quick opening/closing or slow opening/quick closing options
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include position indicator with visual display, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.