Shop HONEYWELL
Create Account
Solenoid Valve for Gas, 3/4", Visual ID, POC, Class A, 500 mbar
- Mfr # KS88014215
- Zoro # G115296197
product price:Â
$
942.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88014215
- Zoro #
- G115296197
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER SOLND VLV 3/4 W VISUAL ID AND POC, VAS1T2 is a solenoid valve intended for use in applications requiring the shut-off of gas and air lines. Classified as a Class A valve to EN 161 standards, the valve is configured to be in a closed position when not energized and includes visual and position indicators. This model is rated for operation at pressures up to 500 mbar and includes flow adjustment capabilities.
Key features include:
- Valve size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening & closing or slow opening & quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
- Certifications: EU certified, FM and CSA approved; suitable for systems up to SIL 3 and PL e
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.