Solenoid Valve for Gas, 3/8" NPT, 500 mbar, Class A, IP65 Rated
- Mfr # KS88014907
- Zoro # G815295643
product price:Â
$
848.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88014907
- Zoro #
- G815295643
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VLV ASSY, SOLND, 3/8 1 NPT, VAS1T25/N/NWS is a solenoid valve intended for use in applications requiring automatic shut-off of gas and air. Classified as a Class A valve to EN 161 standards, it operates in a normally closed position when de-energized and supports system pressures up to 500 mbar. This unit includes a pilot lamp and adjustable flow settings. It carries IP65 ingress protection and holds EU certification along with FM and CSA approvals.
Key features include:
- Connection size: 3/8" NPT
- Maximum operating pressure: 500 mbar
- Electrical connection via terminal; available mains voltages are 24 V DC, 120 V AC, or 230 V AC
- Quick opening/closing or slow opening options available
- Holds certification applicable to systems with ratings up to SIL 3 and PL e
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.