Solenoid Valve for Gas, 500 mbar, DN10-125, IP65 Rated
- Mfr # KS88002334
- Zoro # G215410523
product price:Â
$
718.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88002334
- Zoro #
- G215410523
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS125R/NW is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. It operates in accordance with EN 161 standards and is configured to be closed in a de-energized state. The unit supports a maximum operating pressure of 500 mbar, includes adjustable flow settings, and includes a pilot lamp for status indication. It holds EU certification as well as FM and CSA approvals, with may be used in systems with requirements up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.