Shop HONEYWELL
Create Account
Solenoid Valve for Gas, 500 mbar, EN 161, VAS3T50N/NQSR
- Mfr # KS88006035
- Zoro # G315416630
product price:Â
$
1,554.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88006035
- Zoro #
- G315416630
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3T50N/NQSR is a solenoid valve intended for use in the control of gas and air line flow. This Class A valve meets EN 161 standards and remains closed when de-energized. It operates at a maximum pressure of 500 mbar and features both pilot lamp indication and flow adjustment capabilities. The unit holds EU certification as well as FM and CSA approvals.
Key features include:
- Valve sizes from 1 to 9; nominal diameters (DN) from 10 to 125
- Threaded or flanged connection options
- Quick opening/closing or slow opening/quick closing operation modes
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Terminal-style electrical connection
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.