Shop HONEYWELL
Create Account
Solenoid Valve for Gas, 500 mbar, IP65, Class A, VAS350R/NW
- Mfr # KS88001155
- Zoro # G515410605
product price:Â
$
1,663.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88001155
- Zoro #
- G515410605
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS350R/NW is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. It supports a maximum operating pressure of 500 mbar, equipped with pilot lamp and adjustable flow components, and has an IP65 rating for ingress protection. The unit holds EU certification, FM approval, CSA approval, and may be used in systems that require compliance up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: available with various opening/closing types including quick or slow operation
- Mains voltage compatibility: compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal
- Versions available with optional position indicator(s), visual indicator(s), bypass/pilot gas valve(s), or pressure switch(es)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.