Shop HONEYWELL

Solenoid Valve for Gas, 500 mbar, IP65, DN10-125, EN161

  • Mfr # KS88031746
  • Zoro # G115423067

product price: 
$
636.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88031746
Zoro #
G115423067
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS125R/NK is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This valve operates according to EN 161 standards. It is configured to be closed in a de-energized state and supports a maximum operating pressure of 500 mbar. It features an integrated pilot lamp and flow adjustment capability, with an IP65 rating according to IEC standard for protection against dust and water ingress. The unit holds certifications from relevant regulatory bodies, including EU, FM, and CSA organizations, and may be used in systems with requirements up to SIL 3 or PL e, subject to proper application.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.