Shop HONEYWELL

Solenoid Valve for Gas, 500 mbar, IP65, EN 161 Class A

  • Mfr # KS88002116
  • Zoro # G115418513

product price: 
$
1,060.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88002116
Zoro #
G115418513
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS3-/50R/NW is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. It operates in accordance with EN 161 standards and remains closed when de-energized. This model supports a maximum operating pressure of 500 mbar, features a pilot lamp and flow adjustment, and has an IP65 rating for protection against dust and water ingress. The unit holds EU certification as well as FM and CSA approvals, making it rated for compatibility with systems classified up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.