Shop HONEYWELL
Create Account
Solenoid Valve for Gas, 500 mbar, Threaded/Flanged, IP65
- Mfr # KS88023681
- Zoro # G415423149
product price:Â
$
628.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88023681
- Zoro #
- G415423149
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-0/NQ is a solenoid valve intended for use in applications requiring automatic shut-off of gas and air lines. It operates according to EN 161 standards, remaining closed when de-energized, and is suitable for use with pressures up to 500 mbar. The unit features a pilot lamp and flow adjustment capabilities; see product specifications for installation options. Certified to EU standards as well as FM and CSA approvals, it is compatible with systems rated up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Maximum operating pressure: 500 mbar
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.