Solenoid Valve for Gas, ANSI Flange, 500 mbar, IP65, VAS Series
- Mfr # KS88204758
- Zoro # G115296258
product price:Â
$
4,517.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88204758
- Zoro #
- G115296258
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VAS7T80A05NQS is a solenoid valve. It remains closed when de-energized and features an ANSI flange connection. The unit is intended for use in systems requiring automatic shut-off of gas and air. Classified as a Class A valve according to EN 161, it is rated for a maximum operating pressure of 500 mbar and includes both pilot lamp indication and adjustable flow settings. It holds certifications from EU, FM, and CSA, with compatibility with systems specified up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: Threaded or flanged
- Operation: Quick opening/closing or slow opening/quick closing available
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.