Shop HONEYWELL

Solenoid Valve for Gas, Auto Shut-Off, 500 mbar, IP65, Class A

  • Mfr # KS88205323
  • Zoro # G615426117

product price: 
$
8,400.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88205323
Zoro #
G615426117
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS7T80A05NLQSRB/3-P3/PPPP is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, conforming to EN 161 standards. The valve is configured to be in a closed position when not energized and features a pilot lamp and flow adjustment capability. It is rated for operation at maximum pressures up to 500 mbar, IP65 ingress protection, and holds EU certification as well as FM and CSA approvals. The unit is certified for systems requiring SIL 3 and PL e ratings.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Rated for operation at mains voltages of 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.