Solenoid Valve for Gas, Auto Shut-Off, 500 mbar, IP65, VAS Series
- Mfr # KS88207495
- Zoro # G915424370
product price:Â
$
4,865.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88207495
- Zoro #
- G915424370
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS780F05NKGRE/MM/MM is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. The valve is configured to be in a closed position when not energized and is suitable for use in systems with a maximum operating pressure of 500 mbar. It features an integrated pilot lamp, flow adjustment capability, and meets IP65 ingress protection standards. The unit holds EU certification as well as FM and CSA approvals, certified according to SIL 3 and PL e standards.
Key features include:
- Valve sizes available from 1 to 9; nominal diameters (DN) from 10 to 125
- Connection options: threaded or flanged
- Quick opening/closing or slow opening/quick closing operation types
- Compatible with mains voltages: 24 V DC, 120 V AC, or 230 V AC
- Terminal-style electrical connection
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.