Solenoid Valve for Gas, Auto Shut-Off, 500 mbar, IP65, VCS Series

  • Mfr # KS88207173
  • Zoro # G515426095
product price: 
$
5,643.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88207173
Zoro #
G515426095
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS665F05NLWRE/MPMM/PPEP is a solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This Class A valve meets EN 161 standards and is configured to be closed in the de-energized state. It features a maximum operating pressure of 500 mbar, includes a pilot lamp and flow adjustment, and has an IP65 rating for ingress protection. The unit is certified according to EU regulations as well as FM and CSA standards, with rated for use in systems with requirements up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews