Solenoid Valve for Gas, Auto Shut-Off, IP65, 500 mbar Max

  • Mfr # KS88017244
  • Zoro # G315419976
product price: 
$
533.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88017244
Zoro #
G315419976
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1T-0/NQ is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow via automatic shut-off mechanisms. This unit is configured to be in a closed position when not energized and features a pilot lamp and flow adjustment. It is rated for operation at pressures up to 500 mbar, has an IP65 rating for ingress protection, and is certified according to applicable EU, FM, and CSA standards. The valve meets requirements for application in systems classified up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operating modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches DG../VC

Restrictions

Ratings & reviews