Solenoid Valve for Gas, Class A, 500 mbar, EN 161 Certified

  • Mfr # KS88019386
  • Zoro # G315415428
product price: 
$
1,332.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88019386
Zoro #
G315415428
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS240/-R/NWSR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, as specified by manufacturer guidelines. It conforms to EN 161 standards, with the valve closed when not energized, per product specifications. The unit is rated for a maximum operating pressure of 500 mbar and includes pilot lamp indication and adjustable flow settings, as specified by the manufacturer. This model holds certifications including SIL 3, PL e, FM, and CSA; refer to certification documentation for details.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Protection rating: IP65
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews