Solenoid Valve for Gas, Class A, 500 mbar, EN 161 Compliant

  • Mfr # KS88003759
  • Zoro # G315417446
product price: 
$
1,612.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88003759
Zoro #
G315417446
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS3T65N/NQGL is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, per manufacturer specifications. It is compliant with EN 161 standards, with the valve being closed when not energized, as specified by product design. The unit is rated for a maximum operating pressure of 500 mbar. It includes pilot lamp and adjustable flow settings as described in technical documentation. It carries EU certification, FM approval, CSA approval; suitable for integration into systems requiring up to SIL 3 or PL e compliance based on relevant certifications.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews