Shop HONEYWELL
Create Account
Solenoid Valve for Gas, Class A, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88019688
- Zoro # G415416448
product price:Â
$
918.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88019688
- Zoro #
- G415416448
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/25R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates in accordance with EN 161 standards and is configured to be closed when not energized. This valve supports a maximum operating pressure of 500 mbar, includes adjustable flow settings, and is equipped with a pilot lamp that indicates operational status. The unit is rated IP65 for ingress protection and certified according to EU, FM, and CSA requirements.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available in models offering position indicators, visual indicators, bypass/pilot gas valves, or integrated pressure switches (DG../VC)
- Certified as meeting the requirements for systems up to SIL 3 and PL e
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.