Solenoid Valve for Gas, Class A, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88100680
  • Zoro # G515426224
product price: 
$
2,577.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88100680
Zoro #
G515426224
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS2E32R/32R05NLQGR3/PPPP/PPPP is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This unit operates in accordance with EN 161 standards, remains in the closed position when not energized, and is rated for a maximum operating pressure of 500 mbar. It includes an integrated pilot lamp and adjustable flow, with ingress protection rated at IP65. Certified to applicable EU, FM, and CSA standards, it is suitable for installation in systems with requirements up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening & closing or slow opening & quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator (visual), fitted bypass/pilot gas valves, or fitted pressure switches

Restrictions

Ratings & reviews