Shop HONEYWELL
Create Account
Solenoid Valve for Gas, Class A, 500 mbar, IP65, EN 161 Compliant
- Mfr # KS88007743
- Zoro # G715410887
product price:Â
$
695.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88007743
- Zoro #
- G715410887
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS115/-R/NK is a Class A solenoid valve conforming to EN 161 standards. This valve is intended for use in automatic shut-off applications for gas and air. The valve is configured to be closed when not energized and operates at a maximum pressure of 500 mbar. It features a pilot lamp, adjustable flow settings, and an IP65 rating for ingress protection. The unit holds EU certification as well as FM and CSA approvals, with compatibility with systems requiring SIL 3 or PL e compliance.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.