Solenoid Valve for Gas, Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88014673
  • Zoro # G515411404
product price: 
$
564.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88014673
Zoro #
G515411404
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-/15R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It compliant with EN 161 standards, remains closed when not energized, and supports maximum operating pressures up to 500 mbar. This model includes a pilot lamp and adjustable flow settings, as well as an IP65-rated enclosure for protection against dust and water ingress. The valve holds EU certification along with FM and CSA approvals, and it is certified according to SIL 3 and PL e requirements.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing operation: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators (visual), fitted bypass or pilot gas valves, and integrated pressure switches DG../VC

Restrictions

Ratings & reviews