Solenoid Valve for Gas, Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88024084
  • Zoro # G915424240
product price: 
$
787.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88024084
Zoro #
G915424240
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1T-/15N/NQSR is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow via automatic shut-off mechanisms. It operates according to EN 161 standards, configured to be in a closed position when not energized, as specified by EN 161 standards, and is rated for operation at pressures up to 500 mbar, per manufacturer specifications. The unit features a pilot lamp and flow adjustment capabilities, an IP65-rated enclosure, and is certified according to applicable EU, FM, and CSA standards. It is certified for systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator (visual), fitted bypass/pilot gas valve, or pressure switches DG../VC

Restrictions

Ratings & reviews