Shop HONEYWELL

Solenoid Valve for Gas, Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88203253
  • Zoro # G115426167

product price: 
$
4,765.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88203253
Zoro #
G115426167
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS665F05NNWRB/PPPP/PPPP is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow via automatic shut-off mechanisms. It is rated to operate within the parameters specified by EN 161 standards; valve is normally closed when not energized, and is suitable for use at pressures up to 500 mbar as specified by manufacturer documentation. The unit includes a pilot lamp indicator and adjustable flow settings as per product specifications, an IP65-rated enclosure, and holds EU certification as well as FM and CSA approvals. It meets requirements outlined in SIL 3 and PL e classifications according to relevant safety standards.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.