Shop HONEYWELL

Solenoid Valve for Gas, Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88204688
  • Zoro # G215425589

product price: 
$
5,338.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88204688
Zoro #
G215425589
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS665F05NNWRE/PPPP/PPEP is a Class A solenoid valve. It operates in accordance with EN 161 standards and remains closed when de-energized. The unit supports a maximum operating pressure of 500 mbar. It features an integrated pilot lamp and flow adjustment capabilities, with adjustable flow settings to accommodate different application parameters. Certified to EU standards as well as FM and CSA approvals, this valve may be used in systems where SIL 3 or PL e ratings are required, subject to proper installation.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Protection rating: IP65
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.