Shop HONEYWELL
Create Account
Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated
- Mfr # KS88000350
- Zoro # G815411340
product price:Â
$
955.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88000350
- Zoro #
- G815411340
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/20R/NW is a Class A solenoid valve intended for use in systems requiring the shut-off of gas and air. This valve operates in accordance with EN 161 standards, remaining closed when de-energized, and is suitable for use at pressures up to 500 mbar. It features a pilot lamp and flow adjustment capabilities. The unit carries EU certification as well as FM and CSA approvals, and it holds certification according to SIL 3 and PL e standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65