Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated
- Mfr # KS88000564
- Zoro # G715414311
product price:Â
$
762.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88000564
- Zoro #
- G715414311
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS125R/LK is a Class A solenoid valve intended for use in applications requiring the automatic shut-off of gas and air, meeting EN 161 standards. This valve remains closed when de-energized and is rated for a maximum operating pressure of 500 mbar. It features a pilot lamp and flow adjustment, with an IP65 rating for ingress protection. The unit is certified to applicable EU, FM, and CSA standards, and it is suitable for installation in systems requiring compliance with SIL 3 or PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection types: threaded or flanged
- Operation: available with quick opening/closing or slow opening/quick closing operation modes
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.