Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated
- Mfr # KS88001998
- Zoro # G215417355
product price:Â
$
832.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88001998
- Zoro #
- G215417355
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS240/25R/NK is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, meeting EN 161 standards. The valve is configured to be closed when not energized and features a pilot lamp and flow adjustment capability. It supports a maximum operating pressure of 500 mbar and is rated to IP65 for ingress protection. The unit holds EU certification as well as FM and CSA approvals, with suitability for systems up to SIL 3 and PL e.
Key features include:
- Valve sizes from 1 to 9; nominal diameters (DN) from 10 to 125
- Connection options: threaded or flanged
- Available in quick opening/quick closing or slow opening/quick closing versions
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Terminal electrical connection
- Versions available with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.