Shop HONEYWELL
Create Account
Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated
- Mfr # KS88004961
- Zoro # G215419076
product price:Â
$
584.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88004961
- Zoro #
- G215419076
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS115R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, conforming to EN 161 standards. This unit remains closed when de-energized and includes a pilot lamp and flow adjustment. It is rated for a maximum operating pressure of 500 mbar and carries IP65 ingress protection. The valve is certified to applicable EU, FM, and CSA standards, with compatibility with systems meeting requirements up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: available in quick opening/closing or slow opening/quick closing configurations
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models equipped with position indicator, visual indicator, bypass/pilot gas valve option(s), or pressure switches DG../VC