Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88005772
  • Zoro # G315414285
product price: 
$
862.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88005772
Zoro #
G315414285
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-/25R/NWSL is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow via automatic shut-off mechanisms. This valve remains closed when de-energized and is rated for operation up to a maximum pressure of 500 mbar. It is equipped with a pilot lamp, adjustable flow mechanism, and rated IP65 for ingress protection according to IEC standards. The unit holds EU certification, FM approval, CSA approval, and is assessed as suitable for integration into systems requiring compliance with SIL 3 or PL e standards.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing operation: quick opening with quick closing or slow opening with quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator/visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews