Shop HONEYWELL

Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88005962
  • Zoro # G415415540

product price: 
$
742.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88005962
Zoro #
G415415540
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS110R/LW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, conforming to EN 161 standards. The valve is configured to be closed when not energized, according to manufacturer specifications, and rated for a maximum operating pressure of 500 mbar. It includes a pilot lamp and flow adjustment; rated IP65 for ingress protection. The valve is EU certified, FM and CSA approved, and may be used in systems that require compliance with SIL 3 or PL e standards, subject to proper installation and application assessment.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator/visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.