Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated
- Mfr # KS88006589
- Zoro # G115410302
product price:Â
$
922.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88006589
- Zoro #
- G115410302
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2-/50R/LW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It is compliant with EN 161 standards, the valve is closed when not energized, and it is rated for a maximum operating pressure of 500 mbar. The unit includes a pilot lamp and adjustable flow settings, with an IP65 rating for ingress protection. This model holds EU certification as well as FM and CSA approvals, and is certified for use in systems rated up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.