Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated
- Mfr # KS88007070
- Zoro # G515415327
product price:Â
$
1,046.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88007070
- Zoro #
- G515415327
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS110R/NWGR is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow, conforming to EN 161 standards. The valve is configured to be in a closed position when not energized and is rated for operation up to 500 mbar. It features a pilot lamp and flow adjustment, with an IP65 rating for ingress protection. The unit is EU certified, FM and CSA approved, and compatible with systems that require components meeting SIL 3 and PL e standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Available with quick opening/closing or slow opening/quick closing mechanisms
- Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Equipped with terminal block electrical connection
- Available in variants featuring position indicators, visual indicators, integrated bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.