Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated
- Mfr # KS88007486
- Zoro # G215418352
product price:Â
$
1,566.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88007486
- Zoro #
- G215418352
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS240F/LW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It is manufactured to meet EN 161 standards and the valve is normally closed (de-energized state). This valve is rated for a maximum operating pressure of 500 mbar, includes integrated pilot lamp and flow adjustment, and has an enclosure rated IP65. The unit is certified by EU, FM, and CSA authorities, and it is suitable for installation in systems requiring SIL 3 or PL e compliance.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation: available with quick opening/closing or slow opening/quick closing operation options
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.