Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated
- Mfr # KS88011525
- Zoro # G815414266
product price:Â
$
763.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88011525
- Zoro #
- G815414266
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-0/10R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates per EN 161 standards; valve is normally closed when de-energized. This model supports a maximum operating pressure of 500 mbar and includes features such as a pilot lamp and flow adjustment. The unit is rated IP65 for ingress protection and holds EU certification, along with FM and CSA approvals. It is also certified for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.