Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88012444
  • Zoro # G515413408
product price: 
$
874.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88012444
Zoro #
G515413408
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS225R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates in accordance with EN 161 standards, remaining closed when not energized. The unit rated for a maximum operating pressure of 500 mbar and includes features such as a pilot lamp and flow adjustment. This model is rated to IP65 ingress protection standard, certified to applicable EU, FM, and CSA standards, and is suitable for integration into systems meeting up to SIL 3 and PL e requirements.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection provided via terminal block
  • Available versions include models configured with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches

Restrictions

Ratings & reviews